Ceramic, Tool Holding, 260 Lb. Pull

VALUE BRAND| Zoro #: G1841271| Mfr #: 2VAK7

$25.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841271 Mfr #: 2VAK7
Item: Tool Holding MagnetType: Lifting/Retrieving
Material: Ceramic MagnetColor: Black
Includes: (2)ScrewsHeight: 1.625"
Features: 260 lb. Pull, with 1/4" Hole Dia.Thickness: 7/9"
Length: 13"Country of Origin (subject to change): China

Product Description

Universal Magnet Assembly, Lifting/Retrieving, Length 13 In, Width 1.09375 In, Height 1.625 In, Hole Dia 0.250 In, Max Pull 260 Lb, Magnetic Strength 20 lbs/in, Stability Temp 450 Deg F, Ceramic Magnet Assemblies, Black, Includes Mounting Hardware (2 Screws)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.