Cervical Collar, Foam, White, L

VALUE BRAND| Zoro #: G0181203| Mfr #: ORT13200L

$6.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181203 Mfr #: ORT13200L
Item: Cervical CollarColor: WHITE
Closure: Hook-and-LoopMaterial: Foam
Size: LHeight: 3"
Includes: Extra Washable Synthetic Cover, 6" Extension PieceLength: 19"
Country of Origin (subject to change): Multiple

Product Description

Cervical Collar, Size L, Color White, Material Foam, Closure Hook-and-Loop, Length 19 In.

Product Reviews

Save 15%. Sign up for Z-mail.