Cervical Collar, Foam, White, M

VALUE BRAND| Zoro #: G0181194| Mfr #: ORT13200M

$7.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181194 Mfr #: ORT13200M
Item: Cervical CollarColor: White
Closure: Hook-and-LoopMaterial: Foam
Size: MHeight: 3"
Includes: Extra Washable Synthetic Cover, 6" Extension PieceLength: 17"
Country of Origin (subject to change): Multiple

Product Description

Cervical Collar, Size M, Color White, Material Foam, Closure Hook-and-Loop, Length 17 In.

Product Reviews

Save 15%. Sign up for Z-mail.