KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cervical Collar, Foam, White, XL

VALUE BRAND| Zoro #: G0181212| Mfr #: ORT13200XL

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cervical Collar
Includes: Extra Washable Synthetic Cover, 6" Extension Piece
Size: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181212 Mfr #: ORT13200XL
Item: Cervical CollarIncludes: Extra Washable Synthetic Cover, 6" Extension Piece
Size: XlColor: White
Closure: Hook-and-LoopHeight: 3"
Length: 21"Industry Type: Healthcare
Material: FoamCountry of Origin (subject to change): Multiple

Description

Cervical Collar, Size XL, Color White, Material Foam, Closure Hook-and-Loop, Length 21 In.

Reviews