Cervical Collar, Foam, White, XS

VALUE BRAND| Zoro #: G0181176| Mfr #: ORT13200XS

$9.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181176 Mfr #: ORT13200XS
Item: Cervical CollarColor: White
Closure: Hook-and-LoopMaterial: Foam
Size: XSHeight: 3"
Includes: Extra Washable Synthetic Cover, 6" Extension PieceLength: 13"
Country of Origin (subject to change): Multiple

Product Description

Cervical Collar, Size XS, Color White, Material Foam, Closure Hook-and-Loop, Length 13 In.

Product Reviews

Save 15%. Sign up for Z-mail.