Cervical Collar, Soft Foam, White, L

VALUE BRAND| Zoro #: G0181167| Mfr #: ORT13100L

$6.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure: Hook-and-Loop
Item: Cervical Collar
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181167 Mfr #: ORT13100L
Closure: Hook-and-LoopItem: Cervical Collar
Size: LColor: White
Height: 3-3/4"Length: 21"
Industry Type: HealthcareMaterial: Soft Foam
Country of Origin (subject to change): Multiple

Description

Cervical Collar, Size L, Color White, Material Soft Foam, Closure Hook-and-Loop, Length 21 In.

Reviews