KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cervical Collar, Soft Foam, White, M

VALUE BRAND| Zoro #: G0181151| Mfr #: ORT13100M

$6.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure: Hook-and-Loop
Item: Cervical Collar
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181151 Mfr #: ORT13100M
Closure: Hook-and-LoopItem: Cervical Collar
Size: MColor: White
Height: 3-3/4"Length: 17"
Industry Type: HealthcareMaterial: Soft Foam
Country of Origin (subject to change): Multiple

Description

Cervical Collar, Size M, Color White, Material Soft Foam, Closure Hook-and-Loop, Length 17 In.

Reviews