JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cervical Collar, Soft Foam, White, XS

VALUE BRAND| Zoro #: G0181133| Mfr #: ORT13100XS

$6.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181133 Mfr #: ORT13100XS
Closure: Hook-and-LoopColor: WHITE
Item: Cervical CollarMaterial: Soft Foam
Size: XSHeight: 3-3/4"
Length: 13"Country of Origin (subject to change): Viet Nam

Product Description

Cervical Collar, Size XS, Color White, Material Soft Foam, Closure Hook-and-Loop, Length 13 In.

Product Reviews

Save 15%. Sign up for Z-mail.