Chain Link Fabric, 6 ft. H x 50 ft. L

VALUE BRAND| Zoro #: G1696213| Mfr #: 4LVK9

$273.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: silver
Finish: Galvanized
Gauge: 9 ga.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1696213 Mfr #: 4LVK9
Mesh Size: 2"Length: 50 ft.
Item: Chain Link FabricMaterial: steel
Gauge: 9 ga.Finish: Galvanized
Height: 6 ft.Color: silver
Country of Origin (subject to change): China

Product Description

This chain link fabric from Value Brand offers strength and performance, so you can make sure your fence has the very best fence support to withstand outdoor elements. This is a silver steel chain link fabric that is 6 ft. tall. Lengthwise, it measures 50 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews