KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Bolt, 1/2 In, Silver, PK25

VALUE BRAND| Zoro #: G0625247| Mfr #: V530 1/2

$11.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Channel Bolt
Thread Size: 1/2-13
Finish: Electro Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625247 Mfr #: V530 1/2
Item: Channel BoltThread Size: 1/2-13
Finish: Electro GalvanizedLength: 15/16"
Conduit Size: 1/2"Color: Silver
Material: steelSub-Category: Nuts, Washers, and Screws
Country of Origin (subject to change): Multiple

Description

Channel Bolt, Conduit Size 1/2 In., Thread Size 1/2-13, Length 15/16 In., Material Steel, Finish Electro Galvanized, Color Silver, Package Quantity 25

Reviews