Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Channel Connecting Plate, Green

VALUE BRAND| Zoro #: G1432575| Mfr #: V321GN

$2.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Finish: Green Urethane Powder Coated
Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432575 Mfr #: V321GN
Color: GreenFinish: Green Urethane Powder Coated
Depth: 2"Width: 1-1/4"
Item: Channel Connecting PlateSub-Category: Connectors
Includes: 2 holesMaterial: steel
Thickness: 1/4"Country of Origin (subject to change): Multiple

Description

Channel Connecting Plate, Width 1-1/4 In., Depth 2 In., Thickness 1/4 In., Material Steel, Finish Green Urethane Powder Coated, Color Green, Includes 2 Holes

Reviews