Channel Connecting Plate, Green

VALUE BRAND| Zoro #: G0242995| Mfr #: V346GN

$3.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Connectors
Material: steel
Color: green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242995 Mfr #: V346GN
Sub-Category: ConnectorsMaterial: steel
Color: greenDepth: 3-1/2"
Thickness: 1/4"Includes: 4 holes
Item: Channel Connecting PlateWidth: 5-3/8"
Finish: Green Urethane Powder CoatedCountry of Origin (subject to change): Multiple

Description

Channel Connecting Plate, Width 5-3/8 In., Depth 3-1/2 In., Thickness 1/4 In., Material Steel, Finish Green Urethane Powder Coated, Color Green, Includes 4 Holes

Reviews