KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Flat Nut, 1/2 In, Silver, PK25

VALUE BRAND| Zoro #: G0306415| Mfr #: V220 1/2

$14.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-3/8"
Item: Channel Flat Nut
Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306415 Mfr #: V220 1/2
Width: 1-3/8"Item: Channel Flat Nut
Thread Size: 1/2"-13Color: Silver
Depth: 53/64"Finish: Electroplated
Thickness: 1/2"Material: steel
Sub-Category: Nuts, Washers, and ScrewsCountry of Origin (subject to change): Multiple

Description

Channel Flat Nut, Thread Size 1/2 In.-13, Width 1-3/8 In., Depth 53/64 In., Thickness 1/2 In., Material Steel, Finish Electroplated, Color Silver, Package Quantity 25

Reviews