Shop Alternate Products
This Product is Discontinued
Zoro Select
Channel Magnet, 22 lb. Pull (Discontinued)
Mfr # 3DYA9
Zoro # G2234696
This Product is Discontinued
Key Features
- Material Ceramic
- Max. Pull 22 lb
- Thickness 0.75 in
- Overall Length 3 in
- Overall Width 9/10 in