Channel OD Tubing Strap, 1-1/8 In, Gold

VALUE BRAND| Zoro #: G1029402| Mfr #: V100 1/8Y

$2.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029402 Mfr #: V100 1/8Y
Material: SteelWidth: 2-1/2"
Length: 1-1/4 ft.Item: Channel OD Tubing Strap
Finish: Galv-KromColor: Gold
Conduit Size: 1-1/8"Sub-Category: Clamps and Hangers
Conduit Type: EMTThickness: 14 ga.
Country of Origin (subject to change): Multiple

Product Description

Channel OD Tubing Strap, Conduit Size 1-1/8 In., Conduit Type EMT, Length 1-1/4 ft., Width 2-1/2 In., Thickness 14 ga., Material Steel, Finish Galv-Krom, Color Gold

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.