Shop Alternate Products
This Product is Discontinued
Zoro Select
Channel Pipe Clamp, 1-1/2 In (Discontinued)
Mfr # V615 1-1/2EG
Zoro # G1949087
This Product is Discontinued
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 1 1/2 in
- Material Steel