Channel Pipe Clamp, 1 In, Silver

VALUE BRAND| Zoro #: G1336894| Mfr #: V615 1EG

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336894 Mfr #: V615 1EG
Includes: 5/16" Hex BoltItem: Channel Pipe Clamp
Finish: Electro GalvanizedConduit Type: EMT, IMC, Flexible, Rigid
For Use With: 13/16" to 3-1/4" Strut ChannelsMaterial: Steel
Sub-Category: Clamps and HangersThickness: 1/4"
Color: SilverConduit Size: 1"
Cable Range: 1.110 to 1.400"Width: 1-1/2"
Length: 3-1/4 ft.Country of Origin (subject to change): Multiple

Product Description

Channel Pipe Clamp, For Use With 13/16 In. to 3-1/4 In. Strut Channels, Conduit Size 1 In., Conduit Type EMT, IMC, Flexible, Rigid, Cable Range 1.110 to 1.400 In., Length 3-1/4 ft., Width 1-1/2 In., Thickness 1/4 In., Material Steel, Finish Electro Galvanized, Color Silver, Includes 5/16 In. Hex Bolt

Product Reviews

Save 15%. Sign up for Z-mail.