KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Spring Nut, 1/4 In, Silver, PK25

VALUE BRAND| Zoro #: G2392871| Mfr #: V200 1/4

$18.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-3/8"
Item: Channel Spring Nut
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392871 Mfr #: V200 1/4
Width: 1-3/8"Item: Channel Spring Nut
Thread Size: 1/4"-20Color: Silver
Depth: 3/4"Finish: Electro Galvanized
Thickness: 1/4"Material: steel
Sub-Category: Nuts, Washers, and ScrewsCountry of Origin (subject to change): Multiple

Description

Channel Spring Nut, Thread Size 1/4 In.-20, Width 1-3/8 In., Depth 3/4 In., Thickness 1/4 In., Material Steel, Finish Electro Galvanized, Color Silver, Package Quantity 25

Reviews