Channel U Fitting, Silver

VALUE BRAND| Zoro #: G1243986| Mfr #: V300UEG

$5.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: steel
Depth: 1-5/8"
Finish: Electro Galvanized
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1243986 Mfr #: V300UEG
Material: steelDepth: 1-5/8"
Finish: Electro GalvanizedThickness: 1/4"
Sub-Category: Fittings and BracketsWidth: 5-3/8"
Color: silverItem: Channel U Fitting
Country of Origin (subject to change): Multiple

Product Description

Channel U Fitting, Width 5-3/8 In., Depth 1-5/8 In., Thickness 1/4 In., Material Steel, Finish Electro Galvanized, Color Silver

Product Reviews