WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Channel Universal Pipe Strap, 1/2 In, PK10

VALUE BRAND| Zoro #: G0984085| Mfr #: V111 1/2EG

$13.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Depth: 1-1/4"
Finish: Electro Galvanized
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0984085 Mfr #: V111 1/2EG
Color: silverDepth: 1-1/4"
Finish: Electro GalvanizedItem: Channel Universal Pipe Strap
Material: steelThread Size: 1/2"
Cable Range: 0.706 to 0.840"Thickness: 12 ga.
Conduit Type: EMT, IMC, Flexible, RigidSub-Category: Clamps and Hangers
Conduit Size: 1/2"Country of Origin (subject to change): Multiple

Product Description

Channel Universal Pipe Strap, Conduit Size 1/2 In., Conduit Type EMT, IMC, Flexible, Rigid, Thread Size 1/2 In., Cable Range 0.706 to 0.840 In., Depth 1-1/4 In., Thickness 12 ga., Material Steel, Finish Electro Galvanized, Color Silver, Package Quantity 10

Product Reviews