JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Channel Universal Pipe Strap, 3/4 In, PK10

VALUE BRAND| Zoro #: G1577256| Mfr #: V111 3/4EG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577256 Mfr #: V111 3/4EG
Material: steelItem: Channel Universal Pipe Strap
Color: silverThickness: 12 ga.
Finish: Electro GalvanizedCable Range: 0.932 to 1.050"
Conduit Size: 3/4"Thread Size: 3/4"
Sub-Category: Clamps and HangersConduit Type: EMT, IMC, Flexible, Rigid
Depth: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Channel Universal Pipe Strap, Conduit Size 3/4 In., Conduit Type EMT, IMC, Flexible, Rigid, Thread Size 3/4 In., Cable Range 0.932 to 1.050 In., Depth 1-1/4 In., Thickness 12 ga., Material Steel, Finish Electro Galvanized, Color Silver, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.