Chemical Hose, 1 1/2 In IDx10 Ft, 200 PSI

VALUE BRAND| Zoro #: G1753857| Mfr #: 1ZND1

$373.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753857 Mfr #: 1ZND1
Includes: GasketMax. Pressure: 200 psi
Item: Chemical HoseTube Material: Polyethylene
Color: BlackCover Material: EPDM
Safety Factor: 4:1Temp. Range: -40 Degrees to 250 Degrees F
Fittings: 1-1/2"Cam and Groove, 316 Stainless SteelColor: Black
Tube Material: PolyethyleneBend Radius: 4"
Outside Dia.: 1-57/64"Length: 10 ft.
Inside Dia.: 1-1/2"Country of Origin (subject to change): Canada

Product Description

Chemical Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Length 10 Ft, 1 1/2 In Cam and Groove Fittings are 316 Stainless Steel, Hose Outside Dia 2.00 In, Color Black, Max Pressure 200 PSI, Temp Range -40 to 250 F, Bend Radius 4 In, Safety Factor 4:1, Tube Material Polyethylene, Cover Material EPDM, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.