Chemical Hose, 2 1/2 In IDx10 Ft, 200 PSI

VALUE BRAND| Zoro #: G0948701| Mfr #: 1ZND3

$793.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948701 Mfr #: 1ZND3
Includes: GasketInside Dia.: 2-1/2"
Fittings: 2-1/2"Cam and Groove, 316 Stainless SteelMax. Pressure: 200 psi
Bend Radius: 6"Item: Chemical Hose
Length: 10 ft.Tube Material: Polyethylene
Color: BlackCover Material: EPDM
Outside Dia.: 2-29/32"Safety Factor: 4:1
Temp. Range: -40 Degrees to 250 Degrees FCountry of Origin (subject to change): Canada

Product Description

Chemical Hose, Coupled Assembly, Hose Inside Dia 2 1/2 In, Hose Length 10 Ft, 2 1/2 In Cam and Groove Fittings are 316 Stainless Steel, Hose Outside Dia 3.09 In, Color Black, Max Pressure 200 PSI, Temp Range -40 to 250 F, Bend Radius 6 In, Safety Factor 4:1, Tube Material Polyethylene, Cover Material EPDM, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.