Chemical Hose, 3 In IDx10 Ft, 200 PSI Max

VALUE BRAND |Zoro #: G0835694|Mfr #: 1ZND4

$950.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0835694 Mfr #: 1ZND4
Includes: GasketMax. Pressure: 200 psi
Item: Chemical HoseTube Material: Polyethylene
Color: BlackCover Material: EPDM
Safety Factor: 4:1Temp. Range: -40 Degrees to 250 Degrees F
Fittings: 3" Cam and Groove, 316 Stainless SteelColor: Black
Tube Material: PolyethyleneBend Radius: 8"
Outside Dia.: 3-13/32"Length: 10 ft.
Inside Dia.: 3"Country of Origin (subject to change): Canada

Product Description

Chemical Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Length 10 Ft, 3 In Cam and Groove Fittings are 316 Stainless Steel, Hose Outside Dia 3.63 In, Color Black, Max Pressure 200 PSI, Temp Range -40 to 250 F, Bend Radius 8 In, Safety Factor 4:1, Tube Material Polyethylene, Cover Material EPDM, Includes Gasket

Product Reviews

Save 15% when you sign up for Z-mail.