KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Size Chest Cooler, 32 qt., Red

VALUE BRAND| Zoro #: G1834061| Mfr #: 4AAP6

$37.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chest Cooler
Insulation: Ultratherm Foam
Cooler Design: Container Storage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834061 Mfr #: 4AAP6
Item: Chest CoolerInsulation: Ultratherm Foam
Cooler Design: Container StorageExterior Length: 20-5/16"
Exterior Height: 13-3/8"Capacity: 32 qt.
Body Color: RedExterior Width: 10-1/2"
Material: HDPELid Color: White
Country of Origin (subject to change): India

Description

Chest Cooler, Chest Cooler, With Wheels No, 32.0 qt., Exterior Length 20-5/16 In., Exterior Width 10-1/2 In., Exterior Height 13-3/8 In., Plastic, Ice Retention Up to 1 day, Body Color Red, Lid Color White

Reviews