Full Size Chest Cooler, 60 qt., Red

VALUE BRAND| Zoro #: G0927717| Mfr #: 4AAP7

$86.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lid Color: White
Exterior Height: 16-1/8"
Insulation: Ultratherm Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927717 Mfr #: 4AAP7
Lid Color: WhiteExterior Height: 16-1/8"
Insulation: Ultratherm FoamCooler Design: Container Storage
Body Color: RedCapacity: 60 qt.
Material: HDPEExterior Length: 24-1/8"
Features: Swings Up HanldeExterior Width: 15-3/4"
Item: Chest CoolerCountry of Origin (subject to change): India

Description

Chest Cooler, Cooler Design Container Storage, Material HDPE, Insulation Ultratherm Foam, Body Color Red, Lid Color White, Capacity 60 qt., Exterior Length 24-1/8 In., Exterior Width 15-3/4 In., Exterior Height 16-1/8 In.

Reviews