Zoro Select
Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes
Mfr # 1WAF8
Zoro # G1176603
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Zinc
- Color Silver
- Material Steel
- Mounting Type Unthreaded Through Holes
- Outer Mounting Hole Ctr. to Ctr. 2"
Explore More Products
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes 4PE27
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes 4PE17
- ZORO SELECT Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes 4PE19
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes 4PE28
- ZORO SELECT Cabinet Pull, Oval Shape, Zinc 45-418SNK
- ZORO SELECT Pull Handle, 6-1/2 In, Polished Zinc, Unthr. Through Holes 4PE24
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes 1XNY4
- ZORO SELECT Handle Pull, Brass, PK5, Antique Brass, Threaded Holes, PK.5 1XNW7
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull BP391371195
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Transitional Drawer Pull BP8252128140
- Zoro Select Cabinet Handles & Pulls