Chest Handle, Steel, 4 3/4 In L

VALUE BRAND| Zoro #: G2439333| Mfr #: 1WAG1

$5.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439333 Mfr #: 1WAG1
Load Rated (Y/N): NItem: Folding Pull Handle
Material: steelColor: silver
Finish: Polished ZincMounting Type: Unthreaded Through Holes
Hardware: IncludedVert. Mounting Hole Ctr. to Ctr.: 2-3/4"
Grip Dia.: 3/8"Mounting Hole Center to Center: 3-3/4"
Screw Size: #12 x 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 3-3/4 In., Vert. Mounting Hole Ctr. to Ctr. 2-3/4 In., Grip Dia. 3/8 In., Screw Size #12 x 1-1/4 In., Silver, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.