LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Chime Kit, Surface Mount, L 2 1/2 In

VALUE BRAND| Zoro #: G1569163| Mfr #: 2EXT6

$114.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1569163 Mfr #: 2EXT6
Includes: HardwareInput Power: Runs on 12V, Supplied Adapter Transforms to 120 to 24VAC
Height: 2-1/2"Item: Chime Kit
Type: Surface MountCoverage: 22 ft.
Width: 2-1/2"Depth: 1-3/8"
Country of Origin (subject to change): Taiwan

Product Description

Chime Kit, Surface Mount, Height 2-1/2 In., Width 2-1/2 In., Depth 1-3/8 In., Coverage 22 ft., Input Power Runs on 12V, Supplied Adapter Transforms to 120 to 24VAC, For Use With Schools, Stores, Offices, Warehouses, Vehicle Detention, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.