Chip Brush, 3in., 8in., PK24

VALUE BRAND| Zoro #: G2237112| Mfr #: 1TTX4

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237112 Mfr #: 1TTX4
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Brush Size: 3"Brush Style: Chip
Basic Handle Material: WoodBristle Stiffness: Soft
Bristle Length: 1-1/2"Brush Thickness: 3/8"
Basic Bristle Material: NaturalBristle Material: China Hair
Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Chip, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 3/8 In., Bristle Length 1-1/2 In., Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.