Chip Brush, 4in., 9in., PK12

VALUE BRAND| Zoro #: G0851794| Mfr #: 5CJG9

$23.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851794 Mfr #: 5CJG9
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Brush Thickness: 3/8"Basic Bristle Material: Natural
Bristle Material: China HairBrush Size: 4"
Brush Style: ChipBasic Handle Material: Wood
Bristle Stiffness: SoftCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Chip, Basic Coating Type All Paint & Coatings, Brush Size 4 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 3/8 In., Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.