Claisen Distillation Head, PK6

VALUE BRAND| Zoro #: G0860115| Mfr #: 6FVK4

$103.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Claisen Distillation Head
Upper Ground Mouth Size: 14/23
Side Ground Mouth Size: 14/23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860115 Mfr #: 6FVK4
Item: Claisen Distillation HeadUpper Ground Mouth Size: 14/23
Side Ground Mouth Size: 14/23Material of Construction: 3.3 Boro Glass
Lower Ground Stopper Size: 14/23Oblique Ground Stopper Size: 14/23
Color: TransparentManufacturers Warranty Length: 3 YEARS
Country of Origin (subject to change): China

Description

Claisen Distillation Head, Upper Ground Mouth Size 14/23, Side Ground Mouth Size 14/23, Lower Ground Stopper Size 14/23, Oblique Ground Stopper Size 14/23, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Reviews