DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Claisen Distillation Head, PK6

VALUE BRAND| Zoro #: G0490725| Mfr #: 6FVK6

$105.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490725 Mfr #: 6FVK6
Material of Construction: 3.3 Boro GlassItem: Claisen Distillation Head
Manufacturers Warranty Length: 3 YearsColor: Transparent
Oblique Ground Stopper Size: 24/29Lower Ground Stopper Size: 24/29
Side Ground Mouth Size: 24/29Upper Ground Mouth Size: 24/29
Country of Origin (subject to change): China

Product Description

Claisen Distillation Head, Upper Ground Mouth Size 24/29, Side Ground Mouth Size 24/29, Lower Ground Stopper Size 24/29, Oblique Ground Stopper Size 24/29, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.