Claisen Distillation Head, PK6

VALUE BRAND |Zoro #: G2236324|Mfr #: 6FVK7

$127.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236324 Mfr #: 6FVK7
Material of Construction: 3.3 Boro GlassItem: Claisen Distillation Head
Manufacturers Warranty Length: 3 YearsColor: Transparent
Oblique Ground Stopper Size: 29/32Lower Ground Stopper Size: 29/32
Side Ground Mouth Size: 29/32Upper Ground Mouth Size: 29/32
Country of Origin (subject to change): China

Product Description

Claisen Distillation Head, Upper Ground Mouth Size 29/32, Side Ground Mouth Size 29/32, Lower Ground Stopper Size 29/32, Oblique Ground Stopper Size 29/32, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Save 15% when you sign up for Z-mail.