KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, 1 1/8 ODx1/2 W, Cushion, PK25

VALUE BRAND| Zoro #: G2340685| Mfr #: COL1809Z1

$16.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Rubber Cushion
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340685 Mfr #: COL1809Z1
Width: 1/2"Type: Rubber Cushion
Color: BlackMounting Hole Dia.: 9/32"
Cushion Type: EPDMClamping Dia.: 1-1/8"
Temp. Range (F): -50 to +350Item: Clamp
Finish: Hot Dipped GalvanizedPackage Quantity: 25
Thickness: 3/64"Material: steel
Country of Origin (subject to change): United States

Description

Clamp, Rubber Cushion, Galvanized Steel, Clamping Dia. 1 1/8 In, Mounting Hole Dia. 9/32 In, Thickness 3/64 In, Width 1/2 In, EPDM Cushion Type, Black, Galvanized Finish, Temp. Range -50 to +350 F, Package Quantity 25

Reviews