JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clamp, 1 5/8 ODx1/2 W, Cushion, PK10

VALUE BRAND| Zoro #: G2181225| Mfr #: COL2609Z1

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181225 Mfr #: COL2609Z1
Finish: Hot Dipped GalvanizedClamping Dia.: 1-5/8"
Color: BlackMounting Hole Dia.: 9/32"
Thickness: 3/64"Cushion Type: EPDM
Width: 1/2"Type: Rubber Cushion
Temp. Range (F): -50 to +350Material: steel
Item: ClampCountry of Origin (subject to change): United States

Product Description

Clamp, Rubber Cushion, Galvanized Steel, Clamping Dia. 1 5/8 In, Mounting Hole Dia. 9/32 In, Thickness 3/64 In, Width 1/2 In, EPDM Cushion Type, Black, Galvanized Finish, Temp. Range -50 to +350 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.