Clamp, Aluminum, Dia 1/2 In, PK50

VALUE BRAND| Zoro #: G2384706| Mfr #: CO0809AL

$13.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Aluminum 5052
Item: Clamp
Material: Aluminum
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2384706 Mfr #: CO0809AL
Item: ClampTemp. Range (F): -65 F to +250
Mounting Hole Dia.: 9/32"Material: Aluminum
Finish: Aluminum 5052Thickness: 1/32"
Type: Loop StrapWidth: 1/2"
Clamping Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 1/2 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In., Width 1/2 In., Aluminum 5052 Finish, Temp. Range (F) -65 F to +250, Package Quantity 50

Product Reviews