Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Clamp, Aluminum, Dia 1/4 In, PK50

VALUE BRAND| Zoro #: G0624863| Mfr #: CO0409AL

$14.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Loop Strap
Item: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624863 Mfr #: CO0409AL
Width: 1/2"Type: Loop Strap
Item: ClampMounting Hole Dia.: 9/32"
Package Quantity: 50Finish: Aluminum 5052
Clamping Dia.: 1/4"Thickness: 1/32"
Material: AluminumTemp. Range (F): -65 F to +250
Country of Origin (subject to change): United States

Description

Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 1/4 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In., Width 1/2 In., Aluminum 5052 Finish, Temp. Range (F) -65 F to +250, Package Quantity 50

Reviews