Clamp, Aluminum, Dia 3/16 In, PK50

VALUE BRAND| Zoro #: G0494444| Mfr #: CO0309AL

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494444 Mfr #: CO0309AL
Mounting Hole Dia.: 9/32"Finish: Aluminum 5052
Material: AluminumTemp. Range (F): -65 F to +250
Thickness: 1/32"Item: Clamp
Type: Loop StrapWidth: 1/2"
Clamping Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 3/16 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In., Width 1/2 In., Aluminum 5052 Finish, Temp. Range (F) -65 F to +250, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.