KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, Aluminum, Dia 5/16 In, PK50

VALUE BRAND| Zoro #: G0658454| Mfr #: CO0509AL

$17.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Loop Strap
Item: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658454 Mfr #: CO0509AL
Width: 1/2"Type: Loop Strap
Item: ClampMounting Hole Dia.: 9/32"
Package Quantity: 50Finish: Aluminum 5052
Clamping Dia.: 5/16"Thickness: 1/32"
Material: AluminumTemp. Range (F): -65 F to +250
Country of Origin (subject to change): United States

Description

Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 5/16 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In., Width 1/2 In., Aluminum 5052 Finish, Temp. Range (F) -65 F to +250, Package Quantity 50

Reviews