KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, Clamp Dia 2 In, 1/2 In W, PK10

VALUE BRAND| Zoro #: G1074175| Mfr #: COL3209Z1

$9.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Rubber Cushion
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074175 Mfr #: COL3209Z1
Width: 1/2"Type: Rubber Cushion
Color: BlackMounting Hole Dia.: 9/32"
Cushion Type: EPDMClamping Dia.: 2"
Temp. Range (F): -50 to +350Item: Clamp
Finish: Hot Dipped GalvanizedPackage Quantity: 10
Thickness: 3/64"Material: steel
Country of Origin (subject to change): United States

Description

Clamp, Rubber Cushion, Steel, Clamping Dia. 2 In., Mounting Hole Dia. 9/32 In., Thickness 3/64 In., Width 1/2 In., EPDM Cushion Type, Black, Galvanized Finish, Temp. Range (F) -50 to +350, Package Quantity 10

Reviews