Zoro Select
Clamp, Cushioned, Dia 5/16 In, PK50
Mfr # CWV0607Z1
Zoro # G1352346
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Explore More Products
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK 6EEE7
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 22CC37D0375B
- ZORO SELECT 1-1/2 In Dia. Medium Duty Clamp 0.281 Hole CO2409Z1
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 CWV1507Z1
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 22CC50D0750
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 22CC37D0250B
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 22CC50D1375
- ZORO SELECT 7/16X.203X.560 HEAVY DUTY CABLE CLAMPS NYLON 438203CCN08
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, PK10 22CC50D0875
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK 72546
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK 64232
- Zoro Select Cable Clamps & Clips