Clamp, Cushioned, Dia 7/8 In, PK50

VALUE BRAND| Zoro #: G0257196| Mfr #: 178541

$12.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257196 Mfr #: 178541
Thickness: 1/32"Cushion Type: Vinyl
Width: 1/2"Type: Light Duty with Cushion
Temp. Range (F): -30 F to +180Material: Steel
Item: ClampFinish: Hot Dipped Galvanized
Clamping Dia.: 7/8"Color: Black
Mounting Hole Dia.: 13/64"Coating Material: Vinyl Plastisol
Country of Origin (subject to change): United States

Product Description

Clamp, Light Duty Clamp, Steel, Clamping Dia. 7/8 In., Mounting Hole Dia. 13/64 In., Thickness 1/32 In., Width 1/2 In., Vinyl Cushion Type, Black, Galvanized Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.