20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Clamp, Cushioned, EPDM, Dia. 1 In, PK25

VALUE BRAND| Zoro #: G0942444| Mfr #: COL1609SS

$28.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942444 Mfr #: COL1609SS
Mounting Hole Dia.: 9/32"Finish: -
Cushion Type: Extruded EPDMItem: Clamp, Loop Strap
Material: 304 Stainless SteelTemp. Range (F): -
Thickness: 1/32"Color: Black
Type: CushionedCoating Material: -
Width: 1/2"Clamping Dia.: 1"
Country of Origin (subject to change): United States

Product Description

Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 1 In, Mounting Hole Dia. 0.281 In, Thickness 0.032 In, Width 1/2 In, Extruded EPDM Cushion Type, Black, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.