15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Clamp, Cushioned, EPDM, Dia. 2 In, PK10

VALUE BRAND| Zoro #: G1614907| Mfr #: COL3209SS

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614907 Mfr #: COL3209SS
Mounting Hole Dia.: 9/32"Coating Material: -
Thickness: 1/32"Cushion Type: Extruded EPDM
Width: 1/2"Type: Cushioned
Temp. Range (F): -Material: 304 Stainless Steel
Item: Clamp, Loop StrapFinish: -
Clamping Dia.: 2"Color: Black
Country of Origin (subject to change): United States

Product Description

Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 2 In, Mounting Hole Dia. 0.281 In, Thickness 0.032 In, Width 1/2 In, Extruded EPDM Cushion Type, Black, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.