Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25

VALUE BRAND| Zoro #: G1894067| Mfr #: COL0609SS

$17.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Cushioned
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894067 Mfr #: COL0609SS
Width: 1/2"Type: Cushioned
Color: BlackMounting Hole Dia.: 9/32"
Cushion Type: Extruded EPDMClamping Dia.: 3/8"
Item: Clamp, Loop StrapPackage Quantity: 25
Thickness: 1/32"Material: 304 STAINLESS STEEL
Country of Origin (subject to change): United States

Description

Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 3/8 In, Mounting Hole Dia. 0.281 In, Thickness 0.032 In, Width 1/2 In, Extruded EPDM Cushion Type, Black, Package Quantity 25

Reviews