KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25

VALUE BRAND| Zoro #: G0481652| Mfr #: COL1409SS

$31.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Cushioned
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481652 Mfr #: COL1409SS
Width: 1/2"Type: Cushioned
Color: BlackCoating Material: -
Cushion Type: Extruded EPDMClamping Dia.: 7/8"
Mounting Hole Dia.: 9/32"Temp. Range (F): -
Item: Clamp, Loop StrapPackage Quantity: 25
Thickness: 1/32"Material: 304 STAINLESS STEEL
Country of Origin (subject to change): United States

Description

Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 7/8 In, Mounting Hole Dia. 0.281 In, Thickness 0.032 In, Width 1/2 In, Extruded EPDM Cushion Type, Black, Package Quantity 25

Reviews