Hanging Clamp, Holds 18" Sheets, PK6

VALUE BRAND| Zoro #: G1378307| Mfr #: 4KH73

$84.64 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hanging Clamp
Includes: Clear Plastic Label Holders and Black End Caps
Holds Sheets up to: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378307 Mfr #: 4KH73
Item: Hanging ClampIncludes: Clear Plastic Label Holders and Black End Caps
Holds Sheets up to: 18"Color: Tan
Capacity: 100 Sheets Each 20 Pounds Maximum WeightClamp Size: 19-3/4"
Material: AluminumPackage Quantity: 6
Country of Origin (subject to change): China

Description

Hanging Clamp, Holds Sheets up to 18", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 19-3/4", Color Tan, Material Aluminum, Includes Clear Plastic Label Holders and Black End Caps, Package Quantity 6

Reviews