STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hanging Clamp, Holds 24" Sheets, PK6

VALUE BRAND| Zoro #: G1093014| Mfr #: 5W270

$154.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 6
Color: Tan
Item: Hanging Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093014 Mfr #: 5W270
Package Quantity: 6Color: Tan
Item: Hanging ClampIncludes: Clear Plastic Label Holders and Black End Caps
Material: AluminumHolds Sheets up to: 24"
Clamp Size: 25-3/4"Capacity: 100 Sheets Each 20 Pounds Maximum Weight
Country of Origin (subject to change): China

Description

Hanging Clamp, Holds Sheets up to 24", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 25-3/4", Color Tan, Material Aluminum, Includes Clear Plastic Label Holders and Black End Caps, Package Quantity 6

Reviews