LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hanging Clamp, Holds 42" Sheets, PK6

VALUE BRAND| Zoro #: G2325276| Mfr #: 5W273

$218.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325276 Mfr #: 5W273
Capacity: 100 Sheets Each 20 Pounds Maximum WeightColor: Tan
Item: Hanging ClampIncludes: Clear Plastic Label Holders and Black End Caps
Material: aluminumHolds Sheets up to: 42"
Clamp Size: 43-3/4"Country of Origin (subject to change): China

Product Description

Hanging Clamp, Holds Sheets up to 42", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 43-3/4", Color Tan, Material Aluminum, Includes Clear Plastic Label Holders and Black End Caps, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.